Overview
Mfr description
RSDQB32F-20DZ
Specifications
- Country of OriginJP
- Bore Diameter
- Stroke20 mm
- MagnetBuilt-in
- Mounting TypeThrough-Hole
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesRSQ
- Product TypeStopper Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data