Motion
VH312-03-RC2
Manual Mechanical Air Control Valve - 3/8 in Port, Rotary Knob Operated
Mi Item #07883482
MFR #VH312-03-RC2
Price$183.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - 3/8 in Port, Rotary Knob Operated
Mi Item #07883482
MFR #VH312-03-RC2

Mfr description
VH312-03-RC2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.70/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Outlet Size
    3/8 in
  • Port Size
    3/8 in
  • Weight
    2.53531 lbs, 1.15 kg

Details

  • Actuator Type
    Rotary Knob
  • Proof Pressure
    1.5 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)