Motion
CY1H20-300B
CY1H, Magnet Coupled Rodless Cylinder
Mi Item #07883569
MFR #CY1H20-300B
Price$882.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CY1H, Magnet Coupled Rodless Cylinder
Mi Item #07883569
MFR #CY1H20-300B

Mfr description
CY1H20-300B
  • Bore sizes: 10, 15, 20, 25, 32 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 800, 1000, 1200, 1500 mm
  • Minimum operating pressure: 0.2 MPa (29 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$882.34/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    300 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders
  • Series
    CY1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)