Motion
SY7400-5NZ1
Solenoid-operated Air Control Valve - 5-Way, 3 position exhaust center, Rc Threads
Mi Item #07883621
MFR #SY7400-5NZ1
Price$98.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 3 position exhaust center, Rc Threads
Mi Item #07883621
MFR #SY7400-5NZ1

Mfr description
SY7400-5NZ1
  • Fluid: Air.
  • Operating pressure range: -100 kPa to 0.7.
  • Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.94/each

Specifications

Details

  • Actuation
    3 position exhaust center
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    w/o Bracket
  • Normal State
    Exhaust Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Port Thread Standard
    BSPT
  • Series
    SY
  • Thread Standard
    Rc
  • Valve Series
    SY7000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)