Motion
TUZ0805R-20
TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
MI ITEM #07883631
MFR #TUZ0805R-20
Your Price$67.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
MI ITEM #07883631
MFR #TUZ0805R-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.20/each(List $99.80)

Overview

Mfr description
TUZ0805R-20 RED, TUBING 20 METER ROLL
  • Operating temperature: -4 ~ +140°F(-20 to 60°C)
  • 5-size variations include tubing O.D.: ø4, ø6, ø8, ø10, ø12
  • Applicable fittings include: KQ, KJ, KF, KFG, and M/MS
  • Tubing colors include: black, white, red, blue, yellow green
  • Maximum operating pressure: 20°C = 0.8 MPa and 60°C = 0.4 MPa

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    5 mm
  • Tube Outer Diameter
    8 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought