Motion
W-R3-S-SC
Compact Cylinder With Mounting, Bore Size
Mi Item #07883826
MFR #W-R3-S-SC
Price$5,518.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
Mi Item #07883826
MFR #W-R3-S-SC

Mfr description
W-R3-S-SC
  • Centering applied to correct positional deviation of up to
  • Through the toggle mechanism, max. clamping force of 4430 N
  • Arm opening angle: Approx. 70°
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,518.75/each

Specifications

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)