Specifications
Dimensions
- Bore Diameter80 mm
- Cylinder Size80 mm
- Thread SizeM16x1.5
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithAcnl Tie-Rod Cylinder
- Hardware TypeBracket, Knuckle
- Mounting TypeBracket
- Replacement Part TypeBracket, Knuckle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)