Specifications
Dimensions
- Bore Diameter11.8110 in
Details
- Body MaterialCast Iron
- Country of OriginJP
- Cylinder StyleTie-Rod
- Product TypeTie Rod Air Cylinders
- Rod End BracketKnuckle Joint
- SeriesCS1
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)