Motion
549-M
549-M Van Goat Ansi Cut 4 Goatskin Gauntlet - Medium, White
MI ITEM #07883893
MFR #549-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
549-M Van Goat Ansi Cut 4 Goatskin Gauntlet - Medium, White
MI ITEM #07883893
MFR #549-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
549-M CUT 4 GOATSKIN GAUNTLET
  • Cut Shield P-aramid/polyester/glass liner
  • Full-grain goatskin leather
  • Gunn cut
  • Pulse protector
  • Gauntlet style cuff

Specifications

  • Applications
    Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial
  • Thumb Type
    Inset
  • Lining Material
    Cutshield™
  • Color
    White
  • Length
    13
  • UPC_NO
    65537845050
  • Manufacturer Upc Number
    065537845050
  • Size
    M
  • Spec Sheet
  • Country of Origin
    PAKISTAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought