Motion
83514
DYKEM® Cross Check™ FAST Dry Torque Seal Indicator Paste - 1 oz, Tube, Orange Color
Mi Item #07883929
MFR #83514
Price$18.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DYKEM® Cross Check™ FAST Dry Torque Seal Indicator Paste - 1 oz, Tube, Orange Color
Mi Item #07883929
MFR #83514

Mfr description
83514 CROSS-CHECK FAST - ORANGE
  • Fast Dry Torque Seal Indicator Paste with under 60 second dry to touch.
  • Contains flourescent properties for low light visual inspections and rubber additives which allow for vibration and expansion/contraction without cracking.
  • Tamper Proof Torque Mark
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.24/each

Specifications

Dimensions

  • Container Size
    1 oz
  • Package Size
    1 oz
  • Weight
    0.1 lbs

Details

  • Application
    Identification of vibratory loosening or tampering in nuts, and assemblies, bolts, fasteners
  • Color
    Orange
  • Container Capacity
    1 oz
  • Cure Time
    1 min
  • Flash Point
    23 °F;-5.0 °C
  • Harmonization Code
    3204900000
  • Manufacturer Upc Number
    753769835146
  • Package Type
    Tube
  • Product Form
    Paste
  • Series
    Cross CheckTM Fast
  • Type
    Indicator Paste
  • UPC_NO
    753769835146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)