Motion
GWE 5112-28
Keyless Bushing - 65 mm OD
MI ITEM #07884050
MFR #GWE 5112-28
Price$1,059.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 65 mm OD
MI ITEM #07884050
MFR #GWE 5112-28

Mfr description
GWE 5112-28 -28MM-32MM-98 SH A RED
  • Self-aligning coupling with outer cone
  • RINGFEDER® GWE 5112 is a backlash-free balance coupling with outer cone that is also suitable for the highest speeds. The best possi- ble concentricity of the coupling parts that is necessary for this is made possible by the symmetrical structure and the precise manufacture.
  • High clamping force is produced on the shaft by tightening the easily accessible screw connection on the conical outer tensioning ring and this counters the impact of centrifugal force and has a positive effect on the torque transmission. The shaft tolerance should lie within the fit tolerance of ‘g6’ to ‘h7’
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,059.66/each

Specifications

Dimensions

  • Min Bore Diameter
    15 mm
  • Outside Diameter  
    65 mm
  • Overall Length
    90 mm
  • Weight
    0.505 kg

Details

  • Description
    JAW STYLE COUPLING
  • Hub Surface Pressure
    0.505 N/mm
  • Manufacturer Catalog Number
    GWE 5112-28
  • Product Types
    Jaw Shaft Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)