Specifications
Dimensions
- Belt Width72.0000 in
- Roll Diameter5.0000 in
Details
- CEMA RatingCEMA D
- Idler TypeTrougher
- LubricationNo Re-Lubrication Required
- SealLabyrinth Seal, Triple Lip Contact Seal
- Type Of BearingTapered Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)