Motion
72AHD630-42
72AHD630-42
MI ITEM #07884152
MFR #72AHD630-42
Price$697.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72AHD630-42
MI ITEM #07884152
MFR #72AHD630-42

Mfr description
72AHD630-42 3603 35 TROUGHING IDLER
  • 3/4" modified geometry tapered roller bearing provides more bearing contact area than ball bearings, spreading the load over a larger area
  • Patented, engineered shaft is available on all return rolls and on all 42" belt width and wider center troughing rolls
  • Advanced five-stage seal design contributes long-life operation without re-lubrication
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.72/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Overall Length
    51 in
  • Weight
    73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)