Motion
72AHD630-54
Bulk Conveyor Accessorie - CEMA D Rating, 6.0000 in Roll Diameter, 54.0000 in Belt Width
MI ITEM #07884153
MFR #72AHD630-54
Price$956.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessorie - CEMA D Rating, 6.0000 in Roll Diameter, 54.0000 in Belt Width
MI ITEM #07884153
MFR #72AHD630-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$956.67/each

Specifications

Dimensions

  • Belt Width  
    54.0000 in
  • Roll Diameter  
    6.0000 in

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher
  • Lubrication
    No Re-Lubrication Required
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
72AHD630-54 3603 35 TROUGHING IDLER
  • 3/4" modified geometry tapered roller bearing provides more bearing contact area than ball bearings, spreading the load over a larger area
  • Patented, engineered shaft is available on all return rolls and on all 42" belt width and wider center troughing rolls
  • Advanced five-stage seal design contributes long-life operation without re-lubrication

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought