Motion
EX02-MIG-06-XXL
Neoprene Coated Knit Impact Glove - XXL or Size 11 Size, Neoprene Coated, Hook & Loop Cuff, Leather Material
MI ITEM #07884204
MFR #EX02-MIG-06-XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Neoprene Coated Knit Impact Glove - XXL or Size 11 Size, Neoprene Coated, Hook & Loop Cuff, Leather Material
MI ITEM #07884204
MFR #EX02-MIG-06-XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Application
    Work/General Purpose
  • Back Material
    TPR
  • Coating Coverage
    Palm & Over Knuckles
  • Coating Material
    Neoprene
  • Color
    Black
  • Cuff Type
    Hook & Loop
  • Description Keyword
    Terry Cloth Sweat Wipe
  • EN388
    2131
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Industry Use
    Mig Welding
  • Lining Material
    Cotton
  • Material
    Leather
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Anti-Vibe Palm
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Not High-Visibility
  • Standards Met
    CE
  • Type
    Mig Welding Glove

Overview

Mfr description
EX02-MIG-06-XXL MOTOR IMPACT GREEN GLOVE
  • Impact Protection
  • Sweat Wipe
  • Cuff Puller
  • Hook & Loop Closure
  • Ant-Vibe Palm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought