Motion
20-1-1610-M

BOB DALE GLOVES
20-1-1610-M

Leather Drivers Glove with Keystone Thumb - M or Size 8, Goatskin Grain Leather, No Grade Listed, Unlined, Color White
Mi Item #07884407
MFR #20-1-1610-M
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1610-M

Leather Drivers Glove with Keystone Thumb - M or Size 8, Goatskin Grain Leather, No Grade Listed, Unlined, Color White
Mi Item #07884407
MFR #20-1-1610-M

Mfr description
20-1-1610 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.46/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    Goatskin
  • Color
    White
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Goatskin
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Material
    Goatskin
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)