Motion
760-10F-H

BOSTON GEAR
760-10F-H

760 S/R Red. 10:1 Ratio, No Base, "H" Assy
MI ITEM #07884431
MFR #760-10F-H
List Price$13,221.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
760-10F-H

760 S/R Red. 10:1 Ratio, No Base, "H" Assy
MI ITEM #07884431
MFR #760-10F-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,221.71/each for your price

Overview

Mfr description
760-10F-H SPD. REDUCER

Specifications

  • Center Distance
    6.00 in
  • Reduction
    Single Reduction
  • Ratio
    10:1
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid
  • Output Size
    2.2500 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • UPC_NO
    781711468012
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text