Motion
NK45/30R

NTN
NK45/30R

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #07884586
MFR #NK45/30R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK45/30R

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #07884586
MFR #NK45/30R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.306 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The NK45/30R Needle Roller Bearing features a 45 mm bore diameter, 55 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.306 lbs, making it ideal for industrial use.
  • Manufacturer Upc Number
    4547359491432
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9200 lbf
  • Radial Static Load Capacity
    19200 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359491432

Overview

Mfr description
NK45 30R NEEDLE OUTER RING 55MM OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought