Motion
5632A
CM® Hurricane 360° Hand Chain Hoist - Less Chain Lift Height, 1/2 ton Weight Capacity
Mi Item #07884632
MFR #5632A
Price$223.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hurricane 360° Hand Chain Hoist - Less Chain Lift Height, 1/2 ton Weight Capacity
Mi Item #07884632
MFR #5632A

Mfr description
5632A 1/2 TON HAND CHAIN HOIST LESS CHN
  • Provides ultimate flexibility for a wide range of applications
  • Patented hand chain cover rotates a full 360°, allowing operators to lift, pull or position loads from virtually any angle without standing under them
  • Standard load limiter for simple, automatic overload protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.72/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    30 ft
  • Headroom
    11.8100 in
  • Hook Opening Size
    0.9500 in
  • Housing Length
    5.8300 in
  • Housing Width
    5.8300 in
  • Lift Height
    Less Chain
  • Pull To Lift Full Load
    44 lbs

Details

  • Manufacturer Product Page
  • Mounting Type
    Hook
  • Reeving
    1
  • Series
    CM Hurricane 360
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)