Motion
5644A
CM® Hurricane 360° Hand Chain Hoist - 15 ft Lift Height, 10 ton Weight Capacity
MI ITEM #07884635
MFR #5644A
List Price$5,029.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hurricane 360° Hand Chain Hoist - 15 ft Lift Height, 10 ton Weight Capacity
MI ITEM #07884635
MFR #5644A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,029.02/each for your price

Overview

Mfr description
5644A 10 TON HAND CHAIN HOIST 15' LIFT
  • Provides ultimate flexibility for a wide range of applications
  • Patented hand chain cover rotates a full 360°, allowing operators to lift, pull or position loads from virtually any angle without standing under them
  • Standard load limiter for simple, automatic overload protection
  • Double-pawl weston-style braking system provides reliable positive load control
  • Powder coated finish for corrosion protection
  • All internal gears and pinions are heat treated steel for high strength and long life
  • Precision four-pocket liftwheel is fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain
  • Chain guide and stripper assures load chain alignment
  • Alloy steel load chain assures high strength and long wear life
  • Easily disassembled, requiring no special tools

Specifications

  • Weight Capacity
    10 ton
  • Lift Height
    15 ft
  • Pull To Lift Full Load
    102 lbs
  • Chain Overhauled To Lift Load 1 Foot
    261 ft
  • Series
    CM Hurricane 360
  • Headroom
    32.4800 in
  • Hook Opening Size
    2.6800 in
  • Housing Length
    8.6200 in
  • Reeving
    3
  • Housing Width
    15.0800 in
  • Manufacturer Product Page
  • Mounting Type
    Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text