Motion
5646A
CM® Hurricane 360° Hand Chain Hoist - Less Chain Lift Height, 10 ton Weight Capacity
MI ITEM #07884637
MFR #5646A
Price$3,410.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hurricane 360° Hand Chain Hoist - Less Chain Lift Height, 10 ton Weight Capacity
MI ITEM #07884637
MFR #5646A

Mfr description
5646A 10 TON HAND CHAIN HOIST LESS CHAIN
  • Provides ultimate flexibility for a wide range of applications
  • Patented hand chain cover rotates a full 360°, allowing operators to lift, pull or position loads from virtually any angle without standing under them
  • Standard load limiter for simple, automatic overload protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,410.37/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    261 ft
  • Headroom
    32.4800 in
  • Hook Opening Size
    2.6800 in
  • Housing Length
    8.6200 in
  • Housing Width
    15.0800 in
  • Lift Height
    Less Chain
  • Pull To Lift Full Load
    102 lbs

Details

  • Manufacturer Product Page
  • Mounting Type
    Hook
  • Reeving
    3
  • Series
    CM Hurricane 360
  • Type
    Hand Chain Hoist
  • Weight Capacity
    10 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)