Motion
HU15000H15
CM® Hurricane 360° Hand Chain Hoist - 15 ft Lift Height, 15 ton Weight Capacity
MI ITEM #07884639
MFR #HU15000H15
List Price$13,000.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hurricane 360° Hand Chain Hoist - 15 ft Lift Height, 15 ton Weight Capacity
MI ITEM #07884639
MFR #HU15000H15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,000.80/each for your price

Overview

Mfr description
HU15000H15 15 TON HND CHN HOIST 15' LIFT
  • Provides ultimate flexibility for a wide range of applications
  • Patented hand chain cover rotates a full 360°, allowing operators to lift, pull or position loads from virtually any angle without standing under them
  • Standard load limiter for simple, automatic overload protection
  • Double-pawl weston-style braking system provides reliable positive load control
  • Powder coated finish for corrosion protection
  • All internal gears and pinions are heat treated steel for high strength and long life
  • Precision four-pocket liftwheel is fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain
  • Chain guide and stripper assures load chain alignment
  • Alloy steel load chain assures high strength and long wear life
  • Easily disassembled, requiring no special tools

Specifications

  • Weight Capacity
    15 ton
  • Lift Height
    15 ft
  • Pull To Lift Full Load
    152 lbs
  • Chain Overhauled To Lift Load 1 Foot
    522 ft
  • Series
    CM Hurricane 360
  • Headroom
    43.5400 in
  • Hook Opening Size
    3.1500 in
  • Housing Length
    9.8400 in
  • Reeving
    6
  • Housing Width
    23.0700 in
  • Manufacturer Product Page
  • Mounting Type
    Hook

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text