Motion
HU15000H30
CM® Hurricane 360° Hand Chain Hoist - 30 ft Lift Height, 15 ton Weight Capacity
Mi Item #07884641
MFR #HU15000H30
Price$16,238.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Hurricane 360° Hand Chain Hoist - 30 ft Lift Height, 15 ton Weight Capacity
Mi Item #07884641
MFR #HU15000H30

Mfr description
HU15000H30 15 TON HND CHN HOIST 30' LIFT
  • Provides ultimate flexibility for a wide range of applications
  • Patented hand chain cover rotates a full 360°, allowing operators to lift, pull or position loads from virtually any angle without standing under them
  • Standard load limiter for simple, automatic overload protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,238.66/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    522 ft
  • Headroom
    43.5400 in
  • Hook Opening Size
    3.1500 in
  • Housing Length
    9.8400 in
  • Housing Width
    23.0700 in
  • Lift Height
    30 ft
  • Pull To Lift Full Load
    152 lbs

Details

  • Manufacturer Product Page
  • Mounting Type
    Hook
  • Reeving
    6
  • Series
    CM Hurricane 360
  • Type
    Hand Chain Hoist
  • Weight Capacity
    15 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)