Motion
HU1000PA10
Hand Chain Hoist - 10 ft Lift Height, 1 ton Weight Capacity
MI ITEM #07884650
MFR #HU1000PA10
Price$1,490.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 10 ft Lift Height, 1 ton Weight Capacity
MI ITEM #07884650
MFR #HU1000PA10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,490.32/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    49 ft
  • Headroom
    10.7100 in
  • Hook Opening Size
    1.1400 in
  • Housing Length
    11.4200 in
  • Housing Width
    12.2000 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    10.7100 in
  • Pull To Lift Full Load
    54 lbs

Details

  • Manufacturer Product Page
  • Mounting Type
    Plain Trolley
  • Reeving
    1
  • Series
    CM Hurricane 360
  • Weight Capacity
    1 ton

Overview

Mfr description
HU1000PA10 1 TON 10' LIFT
  • Available plain or geared
  • Trolleys have reduced side clearances and end approach to aid in maneuvering heavy loads in tight spaces
  • Trolleys can be easily adjusted to fit a wide range of beam widths and profiles due to threaded spindles (e.g. INP, IPE, IPB)
  • Depending on the beam flange width, an adjustment up to 300 mm can easily be made
  • Wheels designed for smooth rolling with pre-lubricated encapsulated ball bearings, manufactured from fracture-proof steel
  • Cambered profile suitable for flat and inclined beam profiles: Trolley wheels are designed for a maximum beam profile incline of 14% (DIN 1025, part 1)
  • Load limiter protects against dangerous overloads
  • Steel load bars connected directly to the hoist frame for added strength and durability
  • Meets ASME B30.16 and European CE standard
  • Lifetime warranty against defects in materials and workmanship

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought