Motion
HU3000PA20
CM Hurricane 360 Hand Chain Hoist with Army-Type Integrated Plain Trolley, 3T, 20' Lift
MI ITEM #07884660
MFR #HU3000PA20
List Price$3,944.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM Hurricane 360 Hand Chain Hoist with Army-Type Integrated Plain Trolley, 3T, 20' Lift
MI ITEM #07884660
MFR #HU3000PA20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,944.30/each for your price

Overview

Mfr description
HU3000PA20 3 TON 20' LIFT
  • Available plain or geared
  • Trolleys have reduced side clearances and end approach to aid in maneuvering heavy loads in tight spaces
  • Trolleys can be easily adjusted to fit a wide range of beam widths and profiles due to threaded spindles (e.g. INP, IPE, IPB)
  • Depending on the beam flange width, an adjustment up to 300 mm can easily be made
  • Wheels designed for smooth rolling with pre-lubricated encapsulated ball bearings, manufactured from fracture-proof steel
  • Cambered profile suitable for flat and inclined beam profiles: Trolley wheels are designed for a maximum beam profile incline of 14% (DIN 1025, part 1)
  • Load limiter protects against dangerous overloads
  • Steel load bars connected directly to the hoist frame for added strength and durability
  • Meets ASME B30.16 and European CE standard
  • Lifetime warranty against defects in materials and workmanship

Specifications

  • Weight Capacity
    3 ton
  • Lift Height
    20 ft
  • Series
    CM Hurricane 360
  • Headroom
    15.0400 in
  • Hook Opening Size
    1.5700 in
  • Housing Length
    12.6000 in
  • Reeving
    1
  • Housing Width
    17.5200 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text