Motion
HU5000PA30
Hand Chain Hoist - 30 ft Lift Height, 5 ton Weight Capacity
Mi Item #07884665
MFR #HU5000PA30
Price$6,632.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 30 ft Lift Height, 5 ton Weight Capacity
Mi Item #07884665
MFR #HU5000PA30

Mfr description
HU5000PA30 5 TON 30' LIFT
  • Available plain or geared
  • Trolleys have reduced side clearances and end approach to aid in maneuvering heavy loads in tight spaces
  • Trolleys can be easily adjusted to fit a wide range of beam widths and profiles due to threaded spindles (e.g. INP, IPE, IPB)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,632.77/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    174 ft
  • Headroom
    21.6500 in
  • Hook Opening Size
    1.8500 in
  • Housing Depth
    10.2600 in
  • Housing Length
    14.3300 in
  • Housing Width
    20.6700 in
  • Lift Height
    30 ft
  • Pull To Lift Full Load
    76 lbs

Details

  • Manufacturer Product Page
  • Reeving
    2
  • Series
    CM Hurricane 360
  • Type
    Hand Chain Hoist
  • Weight Capacity
    5 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)