Motion
HU500GA15
Hand Chain Hoist - 15 ft Lift Height, 1/2 ton Weight Capacity
Mi Item #07884667
MFR #HU500GA15
Price$2,173.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 15 ft Lift Height, 1/2 ton Weight Capacity
Mi Item #07884667
MFR #HU500GA15

Mfr description
HU500GA15 1/2 TON 15' LIFT
  • Available plain or geared
  • Trolleys have reduced side clearances and end approach to aid in maneuvering heavy loads in tight spaces
  • Trolleys can be easily adjusted to fit a wide range of beam widths and profiles due to threaded spindles (e.g. INP, IPE, IPB)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,173.40/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    30 ft
  • Headroom
    9.6500 in
  • Hook Opening Size
    0.9400 in
  • Housing Depth
    6.2200 in
  • Housing Length
    11.0200 in
  • Housing Width
    10.6300 in
  • Lift Height
    15 ft
  • Pull To Lift Full Load
    44 lbs

Details

  • Manufacturer Product Page
  • Reeving
    1
  • Series
    CM Hurricane 360
  • Type
    Hand Chain Hoist
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)