Motion
HU500GA20
Hand Chain Hoist - 20 ft Lift Height, 1/2 ton Weight Capacity
MI ITEM #07884668
MFR #HU500GA20
Price$2,412.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 20 ft Lift Height, 1/2 ton Weight Capacity
MI ITEM #07884668
MFR #HU500GA20

Mfr description
HU500GA20 1/2 TON 20' LIFT
  • Available plain or geared
  • Trolleys have reduced side clearances and end approach to aid in maneuvering heavy loads in tight spaces
  • Trolleys can be easily adjusted to fit a wide range of beam widths and profiles due to threaded spindles (e.g. INP, IPE, IPB)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,412.51/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    30 ft
  • Headroom
    9.6500 in
  • Hook Opening Size
    0.9400 in
  • Housing Depth
    6.2200 in
  • Housing Length
    11.0200 in
  • Housing Width
    10.6300 in
  • Lift Height
    20 ft
  • Pull To Lift Full Load
    44 lbs

Details

  • Manufacturer Product Page
  • Reeving
    1
  • Series
    CM Hurricane 360
  • Type
    Hand Chain Hoist
  • Weight Capacity
    1/2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)