Motion
HU1000GA10
Hand Chain Hoist - 10 ft Lift Height, 1 ton Weight Capacity
Mi Item #07884670
MFR #HU1000GA10
Price$2,183.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Chain Hoist - 10 ft Lift Height, 1 ton Weight Capacity
Mi Item #07884670
MFR #HU1000GA10

Mfr description
HU1000GA10 1 TON 10' LIFT
  • Available plain or geared
  • Trolleys have reduced side clearances and end approach to aid in maneuvering heavy loads in tight spaces
  • Trolleys can be easily adjusted to fit a wide range of beam widths and profiles due to threaded spindles (e.g. INP, IPE, IPB)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,183.12/each

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    49 ft
  • Headroom
    10.7100 in
  • Hook Opening Size
    1.1400 in
  • Housing Depth
    7.0100 in
  • Housing Length
    11.4200 in
  • Housing Width
    12.2000 in
  • Lift Height
    10 ft
  • Pull To Lift Full Load
    54 lbs

Details

  • Manufacturer Product Page
  • Reeving
    1
  • Series
    CM Hurricane 360
  • Type
    Hand Chain Hoist
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)