Motion
HU20000GB15
CM Hurricane 360 Hand Chain Hoist with Army-Type Integrated Geared Trolley, 20T, 15' Lift
MI ITEM #07884695
MFR #HU20000GB15
List Price$18,210.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM Hurricane 360 Hand Chain Hoist with Army-Type Integrated Geared Trolley, 20T, 15' Lift
MI ITEM #07884695
MFR #HU20000GB15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18,210.33/each for your price

Overview

Mfr description
HU20000GB15 20 TON 15' LIFT
  • Available plain or geared
  • Trolleys have reduced side clearances and end approach to aid in maneuvering heavy loads in tight spaces
  • Trolleys can be easily adjusted to fit a wide range of beam widths and profiles due to threaded spindles (e.g. INP, IPE, IPB)
  • Depending on the beam flange width, an adjustment up to 300 mm can easily be made
  • Wheels designed for smooth rolling with pre-lubricated encapsulated ball bearings, manufactured from fracture-proof steel
  • Cambered profile suitable for flat and inclined beam profiles: Trolley wheels are designed for a maximum beam profile incline of 14% (DIN 1025, part 1)
  • Load limiter protects against dangerous overloads
  • Steel load bars connected directly to the hoist frame for added strength and durability
  • Meets ASME B30.16 and European CE standard
  • Lifetime warranty against defects in materials and workmanship

Specifications

  • Weight Capacity
    20 ton
  • Lift Height
    15 ft
  • Series
    CM Hurricane 360
  • Headroom
    45.4700 in
  • Hook Opening Size
    2.5200 in
  • Housing Length
    21.2600 in
  • Reeving
    6
  • Housing Width
    34.2500 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text