Motion
M-449 LEATHER SHROUD FOR M-400 HELMET

3M
M-449 LEATHER SHROUD FOR M-400 HELMET

3M™ Versaflo™ M-Series Leather Shroud M-449, 1 EA/BAG
MI ITEM #07884796
MFR #M-449 LEATHER SHROUD FOR M-400 HELMET
List Price$520.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
M-449 LEATHER SHROUD FOR M-400 HELMET

3M™ Versaflo™ M-Series Leather Shroud M-449, 1 EA/BAG
MI ITEM #07884796
MFR #M-449 LEATHER SHROUD FOR M-400 HELMET

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$520.96/each for your price

Overview

Mfr description
M-449 LEATHER SHROUD FOR M-400 HELMET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Heavy duty protection from spark and splatter
  • Leather shroud compatible only with existing Versaflo™ M-400 Series headtops
  • Optional shroud for use with Versaflo™ M-407SG helmets featuring L-153SG Speedglas™ attachment

Specifications

  • Series/System Compatibility
    M-Series
  • Material
    Leather
  • Color
    Black
  • Standards Met
    ANSI Z89.1 Type I, Class G
  • Weight
    1.349 lb
  • Headgear Type
    No Headgear Included
  • Overall Height
    12 in
  • Overall Length
    3.75 in
  • Overall Width
    18 in
  • Product Types
    Leather Shroud
  • Manufacturer Upc Number
    00076308942786
  • UPC_NO
    00076308942786

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text