Motion
M-409SG HLMT ASSY W LTHR SHRD & FR HDCVR

3M
M-409SG HLMT ASSY W LTHR SHRD & FR HDCVR

3M™ Versaflo™ RespM-Series Helmet Assemb Leather Shroud, Flame Resist Hlmt Cvr & Speedglas™ Weld Shield M-409SG, No ADF, 1 EA/Case
MI ITEM #07884800
MFR #M-409SG HLMT ASSY W LTHR SHRD & FR HDCVR
Price$1,956.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
M-409SG HLMT ASSY W LTHR SHRD & FR HDCVR

3M™ Versaflo™ RespM-Series Helmet Assemb Leather Shroud, Flame Resist Hlmt Cvr & Speedglas™ Weld Shield M-409SG, No ADF, 1 EA/Case
MI ITEM #07884800
MFR #M-409SG HLMT ASSY W LTHR SHRD & FR HDCVR

Mfr description
M-409SG HLMT ASSY W LTHR SHRD & FR HDCVR
  • For industrial/occupational use only. Not for consumer sale or use.
  • New, more durable leather shroud
  • 10% weight reduction when compared to L-905SG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,956.99/each

Specifications

Dimensions

  • Weight
    5.124 lb

Details

  • Color
    Black
  • Manufacturer Stock Number
    7100168650
  • Manufacturer Upc Number
    00076308942823
  • Material
    Leather
  • Product Types
    Headgear
  • Series/System Compatibility
    M-Series
  • Standards Met
    ANSI Z89.1 Type I, Class G
  • UPC_NO
    00076308942823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)