Motion
SF201SGAF-BLU

3M
SF201SGAF-BLU

SecureFit™ Scotchgard™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, One Size Fits All Size
Mi Item #07884803
MFR #SF201SGAF-BLU
Price$8.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF201SGAF-BLU

SecureFit™ Scotchgard™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, One Size Fits All Size
Mi Item #07884803
MFR #SF201SGAF-BLU

Mfr description
SF201SGAF-BLU, CLEAR SGAF
  • For industrial/occupational use only. Not for consumer sale or use.3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head; Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement; Lightweight design, Molded nose bridge, Choose from models with anti-scratch, anti-fog/anti-scratch or optional 3M™ Scotchgard™ Protector Anti-Fog Coating, Models with blue accents help make eyewear more visible in food preparation/processing areas, U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm, Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1 Standard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.65/each

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    3M™ Pressure Diffusion Temple Technology
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Plastic
  • Group & Class
    Classic
  • Harmonization Code
    9004-90-0000
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Marking
    3M Z87+ U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF201SGAF-BLU
  • Manufacturer Upc Number
    50051131278436
  • Series
    200
  • Type
    Safety Glasses
  • UPC_NO
    50051131278436
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)