Motion
SF204SGAF-BLU, LT BLUE SGAF

3M
SF204SGAF-BLU, LT BLUE SGAF

3M™ SecureFit™ 200 Series SF204SGAF-BLU, Blue Temples, Light Blue Scotchgard™ Anti-Fog Lens
MI ITEM #07884804
MFR #SF204SGAF-BLU, LT BLUE SGAF
Your Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF204SGAF-BLU, LT BLUE SGAF

3M™ SecureFit™ 200 Series SF204SGAF-BLU, Blue Temples, Light Blue Scotchgard™ Anti-Fog Lens
MI ITEM #07884804
MFR #SF204SGAF-BLU, LT BLUE SGAF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.58/each(List $11.01)

Overview

Mfr description
SF204SGAF-BLU, LT BLUE SGAF
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Pressure Diffusion Temple Technology
  • Lightweight design
  • Molded nose bridge
  • Choose from models with anti-scratch, anti-fog/anti-scratch or optional 3M™ Scotchgard™ Protector Anti-Fog Coating
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
  • Models with blue accents help make eyewear more visible in food preparation/processing areas
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Blue
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Frame Temple Color
    Blue
  • Lens Material
    Polycarbonate
  • Size
    One Size Fits All
  • Comfort Features
    3M™ Pressure Diffusion Temple Technology
  • Frame Style
    Frameless
  • UV Protection
    Yes
  • Series
    200
  • Lens Marking
    3M Z87+ U6
  • Manufacturer Stock Number
    SF204SGAF-BLU
  • Manufacturer Upc Number
    50051131278467
  • Harmonization Code
    9004-90-0000
  • UPC_NO
    50051131278467
  • Weight
    1.312 lb
  • Additional Details
    Anti-Fog Lenses
  • Frame Color
    Blue
  • Frame Temple Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought