Motion
SF403XSGAF-YEL

3M
SF403XSGAF-YEL

SecureFit™ Safety Glasses - Anti-Scratch & Anti-Fog, Amber Lens, Yellow / Black Frame/Temple Color, Polycarbonate, One Size Fits All Size, 0 Diopter Lens
Mi Item #07884807
MFR #SF403XSGAF-YEL
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF403XSGAF-YEL

SecureFit™ Safety Glasses - Anti-Scratch & Anti-Fog, Amber Lens, Yellow / Black Frame/Temple Color, Polycarbonate, One Size Fits All Size, 0 Diopter Lens
Mi Item #07884807
MFR #SF403XSGAF-YEL

Mfr description
SF403XSGAF-YEL, AMBER SGAF,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Contoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles.
  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Size
    One Size Fits All
  • Weight
    1.52 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Comfort Features
    Polycarbonate lens
  • Diopter Lens
    0
  • Frame Color
    Black/Yellow
  • Frame Style
    Frameless
  • Frame Temple Color
    Yellow / Black
  • Frame Temple Material
    Plastic
  • Group & Class
    Comfort
  • Harmonization Code
    9004-90-0000
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Amber
  • Lens Marking
    3M Z87+ U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    SF403XSGAF-YEL
  • Manufacturer Upc Number
    50051131278542
  • Series
    400X
  • Type
    Safety Glasses
  • UPC_NO
    50051131278542
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)