Motion
SF401XSGAF-BLU

3M
SF401XSGAF-BLU

SecureFit™ Scotchgard™ Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Gray / Blue Frame/Temple Color, Polycarbonate, One Size Fits All Size, 0 Diopter Lens
Mi Item #07884812
MFR #SF401XSGAF-BLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF401XSGAF-BLU

SecureFit™ Scotchgard™ Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Gray / Blue Frame/Temple Color, Polycarbonate, One Size Fits All Size, 0 Diopter Lens
Mi Item #07884812
MFR #SF401XSGAF-BLU

Mfr description
SF401XSGAF-BLU, CLEAR SGAF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Contoured brow guard rests comfortably against forehead and helps provide additional coverage from flying particles.
  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    One Size Fits All
  • Weight
    1.52 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Adjustable Temples
    Yes
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2015
  • Comfort Features
    Wraparound polycarbonate lens
  • Description
    3Mtm Securefittm 400 Series Safety Glasses Sf401Xsgaf-Blu, Blue/Gray, Clear Scotchgardtm Anti-Fog/Anti-Scratch Lens
  • Diopter Lens
    0
  • Frame Color
    Blue
  • Frame Color Family
    Blue, Gray
  • Frame Style
    Frameless
  • Frame Temple Color
    Gray / Blue
  • Frame Temple Material
    Plastic
  • Frame Type
    Rimless
  • Group & Class
    Comfort
  • Harmonization Code
    9004-90-0000
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    3M Z87+ U6
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    SF401XSGAF-BLU
  • Manufacturer Upc Number
    50051131278498
  • Metal Frame
    No
  • Noisepiece Type
    Soft Nose Bridge
  • Product Line
    Securefit
  • Series
    400X
  • Specialty Features
    Adjustable Temples, Anti Fog, Anti-Scratch, Uv Protection, Wraparound Lens
  • Standards Met
    ANSI Z87.1-2015
  • Temple Adjustment
    Adjustable
  • Temple Color
    Blue, Gray
  • Temple Style
    3Mtm Pressure Diffusion Temple Technology
  • Type
    Safety Glasses
  • UPC_NO
    50051131278498
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)