Motion
30-SY5220-5MOZ-C6

SMC CORP OF AMERICA
30-SY5220-5MOZ-C6

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, M-Plug Connector, Body Ported, 6 mm
Mi Item #07884869
MFR #30-SY5220-5MOZ-C6
Price$77.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-SY5220-5MOZ-C6

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, M-Plug Connector, Body Ported, 6 mm
Mi Item #07884869
MFR #30-SY5220-5MOZ-C6

Mfr description
30-SY5220-5MOZ-C6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.48/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Electrical Entry
    M-Plug Connector
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.2362 in
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Electrical Entry
    M-Plug Connector
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY5000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    M-Plug Connector
  • Wiring Type
    M-Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)