Motion
30-VFR2110-5DZ

SMC CORP OF AMERICA
30-VFR2110-5DZ

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Non Plug-in, 1/8 in
Mi Item #07884872
MFR #30-VFR2110-5DZ
Price$80.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
30-VFR2110-5DZ

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Non Plug-in, 1/8 in
Mi Item #07884872
MFR #30-VFR2110-5DZ

Mfr description
30-VFR2110-5DZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.67/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • Flow Rate
    0.58 Cv
  • For Use With Series
    30-VFR2000
  • Manifold Port(s)
    0.1250 in
  • Manual Override Type
    Push Button
  • Maximum Working Pressure
    102 psi
  • Mounting
    Non Plug-in
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.2 to 0.7 MPa, 29 to 102 psi
  • Pilot Type
    Internal Pilot
  • Piping Type
    Non Plug-in
  • Port Thread Standard
    BSPT
  • Response Time
    20 ms, 62 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VFR
  • Set Pressure Range
    29 to 102 psi
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2.5 dm³/(s.bar)
  • Standards Met
    CSA Certified
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    30-VFR2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)