Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Double Clevis
- Cylinder StyleTie-Rod
- Mounting TypeDouble Clevis
- Piston ActionDouble-Acting
- Product TypeTie Rod Air Cylinders
- SeriesACNL
- TypeTie-Rod
Overview
Mfr description
ACNL-X2-63X125-CB-F5DWSC