Specifications
Dimensions
- Bore Diameter125 mm
- Cylinder Size125 mm
- Thread SizeM16x1.5
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithAcnl Tie-Rod Cylinder
- Hardware TypeRear Clevis
- Mounting TypeRear Clevis
- Replacement Part TypeDouble Rear Clevis
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)