Motion
AF811-12-1-40

SMC CORP OF AMERICA
AF811-12-1-40

Main Line & Modular Air Filter - AF800-900, 40 µm, 1.5000 in Ports
MI ITEM #07885141
MFR #AF811-12-1-40
Price$174.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF811-12-1-40

Main Line & Modular Air Filter - AF800-900, 40 µm, 1.5000 in Ports
MI ITEM #07885141
MFR #AF811-12-1-40

Mfr description
AF811-12-1-40
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.45/each

Specifications

Dimensions

  • Port Size
    1.5000 in
  • Weight
    7.90273 lbs

Details

  • Additional Details
    Aluminum die cast body
  • Body Material
    Aluminum
  • Filter Rating
    40 μm
  • Filter Type
    Particulate
  • Material
    Aluminum
  • Micron Rating
    40 µm
  • Port Gender
    Female
  • Series
    AF800-900
  • Thread Standard
    PT
  • Type
    Air Line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)