Specifications
Dimensions
- Port Size2.0000 in
- Weight17.25117 lbs
Details
- Filter Rating40 μm
- Filter TypeAir Line
- Port GenderFemale
- SeriesAF800-900
- Thread StandardBSPT
- TypeAir Line
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)