Motion
AFF11C-04BD-X6

SMC CORP OF AMERICA
AFF11C-04BD-X6

Main Line & Modular Air Filter - AFF, 3 µm, 78 scfm, 0.5000 in Ports, Automatic Drain, N.O. Auto Drain
Mi Item #07885147
MFR #AFF11C-04BD-X6
Price$400.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF11C-04BD-X6

Main Line & Modular Air Filter - AFF, 3 µm, 78 scfm, 0.5000 in Ports, Automatic Drain, N.O. Auto Drain
Mi Item #07885147
MFR #AFF11C-04BD-X6

Mfr description
AFF11C-04BD-X6
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$400.05/each

Specifications

Dimensions

  • Body Size
    11C
  • Port Size
    0.5000 in
  • Weight
    1.875 kg

Details

  • Additional Details
    Differential Pressure Gauge (GD40-2-01)
  • Bowl Options
    N.O. Auto Drain
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    2200 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Refrigerated Dryer
  • Included Options
    Bracket, Differential Pressure Gauge (GD40-2-01), N.O. Auto Drain
  • Maximum Air Flow
    78 scfm
  • Micron Rating
    3 µm
  • Port Gender
    Female
  • Series
    AFF
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)