Motion
ALF402-N03
Standard Air Lubricator - Polycarbonate Bowl
Mi Item #07885170
MFR #ALF402-N03
Price$99.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Lubricator - Polycarbonate Bowl
Mi Item #07885170
MFR #ALF402-N03

Mfr description
ALF402-N03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.48/each

Specifications

Dimensions

  • Overall Width
    80 mm
  • Weight
    2.64 lbs

Details

  • Bowl Material
    Polycarbonate
  • Maximum Operating Pressure
    0.7 MPa
  • Operating Temperature Range
    -5 to 60 °C
  • Proof Pressure
    1.5 MPa
  • Recommended Lubricants
    ISO VG32, Turbine Oil Class 1 (With No Additives)
  • Series
    ALF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)