Motion
AMD350C-03BD
Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.3750 in Ports, Auto Drain (Normally Opened) Drain
Mi Item #07885177
MFR #AMD350C-03BD
Price$107.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.3750 in Ports, Auto Drain (Normally Opened) Drain
Mi Item #07885177
MFR #AMD350C-03BD

Mfr description
AMD350C-03BD
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.65/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    0.3750 in

Details

  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Flow Rate
    1000 l/min
  • Included Options
    Bracket, Element Service Indicator, N.O. Auto Drain
  • Material
    Aluminum
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Series
    AMD
  • Standards Met
    -, 2, ISO9573-1 air quality class: 1
  • Thread Standard
    Rc
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)