Motion
AR30K-03-B-YB

SMC CORP OF AMERICA
AR30K-03-B-YB

Modular Air Regulator - 7 to 125 psi
MI ITEM #07885260
MFR #AR30K-03-B-YB
List Price$83.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR30K-03-B-YB

Modular Air Regulator - 7 to 125 psi
MI ITEM #07885260
MFR #AR30K-03-B-YB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$83.50/each for your price

Overview

Mfr description
AR30K-03-B-YB

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Body Size
    30
  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Mounting Type
    With Bracket
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Series/System
    AR-B
  • Backflow Function
    With Backflow Function
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text