Motion
E7-RRDSA7-72
Return Rubber Disc Self-Aligner Idler Complete Assembly - E Rating, 7 in Roll Diameter, 72 in Belt Width
MI ITEM #07885340
MFR #E7-RRDSA7-72
Price$3,253.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Rubber Disc Self-Aligner Idler Complete Assembly - E Rating, 7 in Roll Diameter, 72 in Belt Width
MI ITEM #07885340
MFR #E7-RRDSA7-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,253.67/each

Specifications

Dimensions

  • Belt Width  
    72 in
  • Distance Between Mounting Holes
    81 in
  • Overall Width
    86.5 in
  • Roll Diameter  
    7 in
  • Roller Diameter
    7 in
  • Roller Length
    76 in
  • Shaft Diameter
    30 mm
  • Storage Dimension Length
    86.5 in
  • Storage Dimension Width
    16 in
  • Total Frame Width
    86.5 in
  • Weight
    392 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Material
    Steel
  • Shell Material
    Steel

Overview

Mfr description
E7-RRDSA7-72 CEMA E RETURN RUBBER DISC
  • "ERROR:#N/A"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text