Motion
12SOGW10X7

LIFT-ALL
12SOGW10X7

1/2" SOG X 7 FT WELDED SINGLE OBLONG W/ GRAB HOOK G100 CHAIN SLING
Mi Item #07885374
MFR #12SOGW10X7
Price$777.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
12SOGW10X7

1/2" SOG X 7 FT WELDED SINGLE OBLONG W/ GRAB HOOK G100 CHAIN SLING
Mi Item #07885374
MFR #12SOGW10X7

Mfr description
12SOGW10X7' CHAIN SLING
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$777.49/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Sling Length
    7 ft
  • Weight
    26.2 lb

Details

  • Capacity
    15000 lbs
  • Color
    SELF
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)