Specifications
Details
- Flow DirectionRight-to-Left
- Operating MediumAir
- Operating Pressure Range0.2 to 1 MPa
- Operating Temperature Range0 to 140 °F
- Proof Pressure1.5 MPa
- Solenoid Electrical EntryType D DIN Terminal w/Connector
- Solenoid Supply Voltage24 V dc
- Standards MetROHS
- Surge Suppresion IncludedSurge Voltage Suppressor With Light
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)