Motion
GF30SD-INS
Jaw Coupling Spider - Straight Jaw
MI ITEM #07885433
MFR #GF30SD-INS
Price$94.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Straight Jaw
MI ITEM #07885433
MFR #GF30SD-INS

Mfr description
GF30SD-INS GF30 SD INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.27/each

Specifications

Dimensions

  • Coupling Size Code
    GF30
  • Outside Diameter
    3.8000 in

Details

  • Jaw Type
    Straight
  • Material
    Urethane
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)